50 pieces in stock at Mississauga, ON as of 4:46 PM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Clip Orientation | Parallel |
| Serrations | Inside |
| Length (mm) | 200 mm |
| Length (in) | 7.9 in |
| Bundle Diameter (mm) | 45 mm |
| Bundle Diameter (in) | 1.8 in |
| Tensile Strength (N) | 225 |
| Tensile Strength (lbs) | 50 lbs |
| Colour | Black |
| Cable Tie Temperature Range | -40 °C - +105 °C (-40 °F - +221 °F) |
| Edge Clip Temperature Range | -40 °C - +110 °C (-40 °F - +230 °F) |
| Designed to route bundles by securing them to the edge of a plastic or metal sheet without the need for a mounting hole |
| Easy to secure |
| Requires high extraction force due to the integrated metal clamp that holds the edge clip in place |
| Clip is perpendicular to tie |
| Tie is mounted on top of clip |
Product not yet rated.